Fujifilm Binoculars HYPER-CLARITY HC 8 x 42

Sebelum PPN:
Rp22.999.900
Spesifikasi
Dimensions (mm)139 x 130 x 54 (when expanded)
Eye Relief (mm)18
Included AccessoriesObjective / eyepiece cap, soft case, strap
Interpupillary Distance Adjustment Range (mm)57-76
Magnification (times)8
Mass (g)786 (without batteries)
Minimum Focusing Distance2m
Objective Lens Effective Diameter (mm)42
Real Field of View (°)8
Thread SizeObjective lens filter: M46 x 0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof binoculars with excellent optical performance, a polished design, and a bright and clear view.
Fujinon's original multi-coat "SUPER EBC FUJINON" is applied to all lenses and prisms to achieve a bright and clear appearance.
An ED lens is used as the objective lens to effectively correct chromatic aberration.
In addition to the waterproof and anti-fog structure, a magnesium alloy frame with excellent robustness and weight balance is used. It also has comfortable operability.
We also emphasize ergonomic usability, such as the adoption of a non-slip elastomer material and an easy-to-grip body shape.

Ulasan Produk

Tidak ada ulasan