Kowa Optronics Binoculars GENESIS44

Sebelum PPN:
Rp37.999.900 - Rp40.999.900
Spesifikasi
Minimum Focusing Distance1.7m
Objective Lens Effective Diameter (mm)44
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high refraction prism (Bak4 + SK15) is used to obtain a bright field of view up to the periphery as the aperture increases and the field of view increases.
In combination with a coating that boasts a reflectance of 99% or more over the entire visible light range
Light loss is suppressed to the utmost limit.
In addition, magnesium alloy is used for the body material to reduce weight.
Feature
Specification
Eye relief 16.0mm

Ulasan Produk

Tidak ada ulasan