KESTREL Anemometer USB cable + + 5000 series for meteorometer

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = USB Data Transfer Cable Compatible Product = 5000 Series Weather Meter Compatible with Kestrel 5000 Series Meters. Kestrel 5000 Series USB Data Transfer Cable. Allows wired communication between the model and a Windows/Mac computer with a USB port. Use this cable with Kestrel LiNK software to install firmware updates and upload logged data from your 5000 Series meters. Using optical communication between the cable and the meter, Kestrel's watertight seal is not compromised. The cable is 3 ft (915 mm) long and transfers data at speeds up to 230 Kbps. The cable weighs only 2 oz (56 g), making it easy to carry.

Ulasan Produk

Tidak ada ulasan