WIKA 910.15 ST Acier Forme en U IND. G1/4B

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7907-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

WIKA is equipped with a siphon, the body material used is steel. The siphon has a process side and a machine side connection, both with G 1/4 connections. The siphon has a U-shaped design. The nominal pressure is 25 bar. It is a compact type suitable for vibration applications.
Feature
Specification
*Compatible products: Pressure gauges *Connector A: G 1/4 *Connector A - Gender: Male *Code number: 222-7934

Ulasan Produk

Tidak ada ulasan