WIKA 910.15 ST Acier Forme en U DIN. G1/2B

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-7902-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WIKA has a siphon, the main body material is steel. This siphon has a process side and a machine side connection, both with G 1/2 male and G 1/2 LH-RH union connections. This siphon has a U-shaped design. The nominal pressure is 160 bar. It is a compact type suitable for vibration applications.
Feature
Specification
*Compatible products: Pressure gauges *Connector A: G 1/2 *Connector A - Gender: Male *Code number: 222-7945

Ulasan Produk

Tidak ada ulasan