WIKA 910.15 ST Acier Forme cor de chasse IN

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7907-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WIKA is equipped with a siphon, the body of which is made of steel. The siphon is equipped with a process and equipment connection, both with G 1/4 connections. The nominal pressure is 25 bar. It is a compact type suitable for vibration applications.
Feature
Specification
*Compatible products: Pressure gauges *Connector A: G 1/4 *Connector A - Gender: Male *Code number: 222-7931

Ulasan Produk

Tidak ada ulasan