WIKA 910.13 Alliage de cuivre G1/2B / G1/2 LH

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number65-7903-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA model 910.13 overpressure protector for pressure measuring devices is a piston valve. The material used for the body is copper alloy and the filling material is FPM. The setting range of the protector is 5 to 25 bar. Nominal pressure: 600 bar Vacuum protection Permissible medium temperature is -10 → +80 °C
Feature
Specification
*Compatible products: Pressure gauges *Connector A: G 1/2 *Connector A - Gender: Male *Code number: 222-7956

Ulasan Produk

Tidak ada ulasan