Keithley 6.5 digit USB multimeter

Sebelum PPN:
Rp57.999.900 - Rp61.999.900
Spesifikasi
AC Voltage (V)Measurement range 100m-750 Minimum resolution 100n
DC Voltage (V)Measurement range 100m-1000 Minimum resolution 100n
Dimensions (H x W x D) (mm)(Measurement range) 1A-3A, (Minimum resolution) 1μA, (Basic maximum accuracy) 0.15%, (Frequency band) 3Hz-5kHz
Dimensions, Width W x Height H x Depth D (mm)256x112x 375
InterfaceUSB
Mass (g)4100
Measuring ItemDC / AC voltage, DC / AC current, 2-terminal / 4-terminal resistance, frequency, period, continuity, diode
Number of Digits6.5
Power Input (V)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)Measurement range 100-100M Minimum resolution 100μ
Suitable For(Software) KI-Tool, KI-Link
Temperature Measurement RangeRTD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 2100 Series USB Multimeter offers excellent basic measurement accuracy (0.0038%) and 6.5 digit resolution while keeping the price of a typical 5.5 digit digital multimeter. This DMM has 11 types of measurement functions and 8 types of arithmetic functions, and covers all typical measurement parameters. It comes with all the accessories such as USB cable, probe and software, so it can be used for various purposes. Combining high performance / accuracy with excellent cost-effectiveness, the 2100 series can handle a variety of precision measurements as a benchtop DMM or system application, allowing R & D engineers, test engineers, scientists and students. Ideal for those who like.

Ulasan Produk

Tidak ada ulasan