BROADWATCH 2-megapixel fiberscope camera, 1 lens, 3m cable, 360-degree bendable.

Sebelum PPN:
Rp7.899.900
Spesifikasi
Cable Length (m)About 3
Display4.3 inches
Focal Length3~20cm
Main Unit Dimensions (mm)Approximately 285x120x55
Mass (g)About 470
Maximum Resolution1920 x 1080 pixels
Operating Temperature (°C)0~50
Power Input (V)USB(DC5
Set ContentsMain unit, USB cable, storage case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip, equipped with a camera that captures full HD quality, is 360° movable.
IP67 equivalent water resistance
Features a 4.3-inch LCD display and operates for approximately 4 hours on a full charge.
Visual inspection of the inner walls of pipes and cylindrical products.
*The manual has been digitized to ensure you have the latest information. Please scan the QR code with your smartphone or other device to view it.
*Specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan