Hongsen Sight Glass SGN Series

Sebelum PPN:
Rp419.900 - Rp569.900
Spesifikasi
Applicable RefrigerantHCFC and HFC
Applicable Temperature (°C)-40 to +80 (Medium)
Compression Pressure (Mpa)6.8 (Maximum)
Maximum Working Pressure (MPa)4.5
Yearly Leakage of Refrigerant≤2g R22/a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both Model SGN sight glass is used on the liquid piping of the refrigeration and air conditioning unit to indicate the flow condition of the refrigerant, water cut of the refrigerant and lubricant oil flow condition of the oil return piping on the oil separator.

Model SGN sight glass and is equipped with one moisture indicator, which will change color to indicate the water cut in the refrigerant.
Warning
Note: For the fully enclosed compressor, generally the allowable water cut is in a range 30~75ppm, but for other types of compressor, the water cut will be higher slightly. For an effective protection, it is necessary to monitor the indicator carefully and replace the drier immediately if the color is changed into yellow.
Feature
Be applicable to HCFC/HFC refrigerants.

Indicate high water cut in system if any.

Indicate no overcooling in refrigerant liquid.

Indicate insufficient charging of refrigerant if any.

Both welded and threaded connections are available.

Ulasan Produk

Tidak ada ulasan