Hongsen Filter Drier

Sebelum PPN:
Rp189.900 - Rp419.900
Spesifikasi
Applicable RefrigerantHCFC, HFC
Applicable Temperature (°C)-40 to +120 (Medium)
Maximum Test Pressure (MPa)6.75
Maximum Working Pressure (MPa)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model DFS dry filter is used on the liquid piping of refrigeration and air conditioning unit to dry refrigerant (absorb water from system) and filter the solid from system in order to protect the refrigeration and air conditioning system for an efficient and safety operation.

Model DFS dry filter is composed of 100% 3A molecular sieve and 25un filter cartridge.

Model DFS dry filter' s molecular sieve is 100% 3A solid filter cartridge. This solid filter is used for HFC and HCFC refrigerants and synthesized polyester oil (POE or PAG) system.
Feature
100% 3A filter cartridge with powerful drying capacity, not mutual mobile, avoid the powder production.

With a filter fineness of 25 μm. Corrosion resistant powder coating finish is applicable to various environ ments. Threaded connection and welded connection is normal design and customer design is available. Could be mounted in any desirable direction.

Ulasan Produk

Tidak ada ulasan