Hongsen Check Valve

Sebelum PPN:
Rp949.900
Spesifikasi
Flow Rate (m³/hour)8.50
Inner Diameter (mm)19
Welded7/8 ODF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model CV check valve is used on the piping of liquid, suction gas or hot air on the freezing, cold storage and air conditioner units.

The valve seat and seals of Model CV check valve have excellent sealing performance.

For Model CV check valve, both threaded and welded connections are available.
Feature
Ensure one flow direction and avoid reversal

With the built-in damper and could be mounted on the piping with pressure pulsation.

Prevent refrigerant back flow from high temperature evaporator to low temperature evaporator.

Applicable to the refrigeration unit in parallel with compressor.

Both direct flow type and right-angle type are available.

Ulasan Produk

Tidak ada ulasan