CONSAFE Board Retaining Coupler Pressed Steel

Sebelum PPN:
Rp28.900 - Rp38.900
Spesifikasi
MaterialQ235 Grade Mild Steel, Carbon Steel
Standard ModelBS 1139 and EN 74 standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Pressed Steel Board Retaining Coupler (sometimes called a board clamp or toe board clip) is a scaffolding fitting designed to securely fasten scaffold boards, typically timber or metal planks, to the horizontal transoms below. These couplers are manufactured to meet the BS 1139 and EN 74 standards, ensuring structural integrity and safety in construction. Can be used for scaffolding.
Use
Tube Compatibility: Designed for use with standard scaffolding tubes with an outer diameter of 48.3 mm.
Board Compatibility: Used to fix scaffold boards of various thicknesses, commonly 38mm, 40mm, or 50mm, to the scaffold structure.

Ulasan Produk

Tidak ada ulasan