MAPAL UNIQ DReaM Chuck 4.5°

Sebelum PPN:
Rp14.999.900 - Rp34.999.900
Spesifikasi
Coolant Outletaxial concentric
Dimensions l3 (mm)10
Length Adjustmentaxial
Material GroupingCY
TechnologyHydroChuck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UNIQ® DReaM Chuck, 4.5° is optimized for reaming and drilling applications as well as for use with finishing cutters. It enables maximum rigidity with minimal material use with minimal interference contour due to the clamping initiation in the HSK collar. The outer contour of the UNIQ DReaM Chuck is based one-to-one on DIN 69882-8 for heat shrink chucks. As a result, the advantages of hydraulic expansion clamping technology can be transferred to these applications.

Ulasan Produk

Tidak ada ulasan