MAPAL Tritan Drill Reamer

Sebelum PPN:
Rp5.899.900 - Rp23.999.900
Spesifikasi
Bore Tolerance≥ IT 7
Coolinginternal cooling
Cutting MaterialHP358
Material GroupingMQ
Number of Cutting Edges Z3
Product ClassExpert-Line
Shank Toleranceh6
Shank typeHA
Side Rake Angle (°)30
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The three-edged Tritan-Drill-Reamer has been specifically developed to produce precision fitting bores with a single tool. This drilling reamer combines drilling and reaming in one step and offers six guide facets for excellent guiding properties as well as finely ground chip flutes for efficient chip removal. With a self-centering cross-cutting edge, the Tritan-Drill-Reamer ensures good positional accuracy and improved drilling behavior, even in difficult drilling situations.

Ulasan Produk

Tidak ada ulasan