MAPAL TGMill 4 Shell

Sebelum PPN:
Rp37.999.900 - Rp71.999.900
Spesifikasi
Coolinginternal cooling
Insert TypeCT_Q09
Machine ConnectionMilling cutter arbor with centralized clamping
Material Grouping85
Milling TypeShell end face milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TGMill-4-Shell is a powerful shell end mill featuring tangential technology. Its CTHQ inserts offer four cutting edges and are specially designed for machining steel (P), stainless steel (M), cast iron (K), and heat-resistant steel castings. With a diameter range of 63 to 100 mm and a maximum cutting depth of 75 mm, it is perfectly suited for use as a shell end mill. The optimized insert geometry ensures stable, economical, and precise machining.

Ulasan Produk

Tidak ada ulasan