MAPAL TGMill 4 Helical

Sebelum PPN:
Rp139.999.900 - Rp189.999.900
Spesifikasi
AP Maximum 90° (mm)35
Coolinginternal cooling
Insert TypeCT_Q09
Insert Type 2CT_Q09
Machine ConnectionHSK
Material GroupingNS
Milling TypeHelix milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TGMill-4-Helical is a high-performance helical milling cutter featuring tangential technology. With its integrated vibration damper, it reduces vibrations that occur during machining, ensuring stable milling processes. Its four usable cutting edges are ideal for machining steel (P), stainless steel (M), cast iron (K), and heat-resistant cast steel. With a diameter range of 80 to 125 mm and a maximum cutting depth of 35 mm, it is particularly well-suited for pocket roughing.

Ulasan Produk

Tidak ada ulasan