MAPAL TGMill 4 Disc

Sebelum PPN:
Rp58.999.900 - Rp96.999.900
Spesifikasi
AP Maximum 90° (mm)17
Coolingexernal cooling
Insert TypeCT_Q09L
Insert Type 2CT_Q09R
Machine ConnectionMilling cutter arbor with centralized clamping
Material GroupingNS
Milling TypeGroove milling cutter
Overall Length L1 (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TGMill-4-Disc is a high-performance disc milling cutter featuring advanced tangential technology. Thanks to its double-sided cutting edges, it is perfectly suited for efficient machining of deep grooves with cutting widths of up to 17 mm. The specially developed tangential indexable inserts are optimized for machining aluminum (N), ensuring high process reliability and excellent surface quality. With a diameter range from 100 to 200 mm, the TGMill-4-Disc covers a wide spectrum of applications.

Ulasan Produk

Tidak ada ulasan