MAPAL NeoMill AE-Titan-2-Corner

Sebelum PPN:
Rp14.999.900 - Rp33.999.900
Spesifikasi
AP Maximum 90° (mm)10
Coolinginternal cooling
Insert TypeXPKT11
Machine ConnectionMilling cutter arbor with centralized clamping
Material Grouping85
Milling TypeShoulder milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NeoMill-Titan is a specially developed milling system for titanium machining. Face, end, and corner mills are part of the standard portfolio. Ideally matched insert geometries and chip flutes ensure efficient chip evacuation from the shear zone. Unequal pitch of the cutting edges around the tool circumference provides high running smoothness and stable machining processes. Corner mills with double-edged radial indexable inserts feature a positive geometry for vibration-prone components. Cutting depths of up to 10 mm enable flexible and reliable machining.

Ulasan Produk

Tidak ada ulasan