MAPAL NeoMill AE-8-Face

Sebelum PPN:
Rp19.999.900 - Rp45.999.900
Spesifikasi
AP Maximum 90° (mm)5
Insert TypeOFMT07
Material Grouping85
Milling TypeFace milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NeoMill-8-Face is a 45° face milling system with eight usable cutting edges, ideal for steel (P) and stainless steel (M). With a diameter range of 63 to 200 mm and a cutting depth of up to 5 mm, it enables efficient machining. Its optimized geometry ensures smooth operation and high process reliability, especially for vibration-prone components.

Ulasan Produk

Tidak ada ulasan