MAPAL NeoMill AE-4-Shell

Sebelum PPN:
Rp22.999.900 - Rp54.999.900
Spesifikasi
Insert TypeAN_U12
Material Grouping85
Milling TypeShell end face milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NeoMill-4-Shell is a high-performance 90° shoulder milling system with four usable cutting edges, specially developed for machining steel (P), stainless steel (M), and cast iron (K). With a diameter range of 32 to 63 mm and a maximum cutting depth of 62 mm, it is ideal for machining very high shoulders. Its optimized cutting edge geometry ensures stable, economical, and precise machining.

Ulasan Produk

Tidak ada ulasan