MAPAL NeoMill AE-4S-Corner

Sebelum PPN:
Rp13.999.900 - Rp25.999.900
Spesifikasi
AP Maximum 90° (mm)8
Coolinginternal cooling
Insert TypeSDKT10
Machine ConnectionMilling cutter arbor with centralized clamping
Material Grouping85
Milling TypeShoulder milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NeoMill-4S-Corner is a 90° shoulder milling system with four-edged indexable inserts, optimized for steel (P) and stainless steel (M). It offers more cutting edges from a diameter of 40 mm, increasing cost-effectiveness. With a diameter range of 40 to 160 mm and a cutting depth of up to 7 mm, it ensures high efficiency with stable process control.

Ulasan Produk

Tidak ada ulasan