MAPAL NeoMill AE-4-Corner

Sebelum PPN:
Rp13.999.900 - Rp28.999.900
Spesifikasi
Coolinginternal cooling
Insert TypeAN_U12
Material Grouping85
Milling TypeShoulder milling cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NeoMill-4-Corner is a high-performance 90° shoulder milling system with four usable cutting edges, ideal for steel (P), stainless steel (M), cast iron (K), and heat-resistant cast steel. With a diameter range of 25 to 100 mm and a maximum cutting depth of 10 mm, it is particularly suitable for machining high shoulders. Despite its negative insert shape, it offers very low cutting forces, making machining easier.

Ulasan Produk

Tidak ada ulasan