MAPAL MEGA Speed Drill Uni

Sebelum PPN:
Rp2.599.900 - Rp27.999.900
Spesifikasi
Bore Tolerance≥ IT 9
Coolinginternal cooling
Cutting MaterialHP374
Material GroupingR8
Number of Cutting Edges Z2
Product ClassExpert-Line
Shank Toleranceh6
Shank typeHA
Side Rake Angle (°)30
Tip Angle (°)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cutting edges of the MEGA-Speed-Drill-Uni are unequally split. In addition, the drill has three guide chamfers. This prevents vibrations and reduces friction. The highly polished flutes guarantee optimum chip flow.

Ulasan Produk

Tidak ada ulasan