MAPAL MEGA Speed Drill Titan

Sebelum PPN:
Rp3.199.900 - Rp13.999.900
Spesifikasi
Bore Tolerance≥ IT 9
Coolinginternal cooling
Cutting MaterialHP184
Drilling Depth5xD
Material GroupingR8
Number of Cutting Edges Z2
Product ClassExpert-Line
Shank Toleranceh6
Shank typeHA
Side Rake Angle (°)30
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double-edged solid carbide drill MEGA-Speed-Drill-Titan is specially designed for high-speed machining and is the first choice for series production. The low build-up edge formation is achieved by a highly polished coating, which creates a low-friction surface and thus enables longer service life. With four guide chamfers for optimal roundness and a convex cutting edge for greater stability, the drill guarantees smooth and reliable machining.

Ulasan Produk

Tidak ada ulasan