MAPAL MEGA Deep Drill Steel

Sebelum PPN:
Rp12.999.900 - Rp41.999.900
Spesifikasi
Bore Tolerance≥ IT 9
Coolinginternal cooling
Cutting MaterialMX18
Material GroupingR6
Number of Cutting Edges Z2
Product ClassExpert-Line
Shank Toleranceh6
Shank typeHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new MEGA-Deep-Drill-Steel is a deep drill for highly efficient deep drilling applications on steel and cast-iron materials. Due to its innovative geometrical and cutting material design, the deep drill is ideally adapted to high feed rates and maximum productivity in bore machining up to 40xD.

Ulasan Produk

Tidak ada ulasan