MAPAL MEGA 180° Drill

Sebelum PPN:
Rp2.599.900 - Rp28.999.900
Spesifikasi
Bore Tolerance≥ IT 9
Coolinginternal cooling
Cutting MaterialHP230
Material GroupingR8
Number of Cutting Edges Z2
Product ClassExpert-Line
Shank Toleranceh6
Shank typeHA
Side Rake Angle (°)30
Tip Angle (°)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MEGA-180°-Drill has a 180° point angle and a special bevel to produce a flat bore base. Due to its four-bevel geometry and the resulting very good guidance in the bore, the MEGA-180°-Drill achieves optimum roundness and surfaces in the bores. In addition, polished chip flutes ensure optimum chip transport. The MEGA-180°-Drill is also suitable for drilling and piloting on inclined surfaces of up to 45°. Due to the flat tip, the radial forces are reduced compared to conventional 140° drill tips.

Ulasan Produk

Tidak ada ulasan