MAPAL ECU Drill Uni

Sebelum PPN:
Rp1.899.900 - Rp11.999.900
Spesifikasi
Bore Tolerance≥ IT 9
Cutting MaterialHP765
Material GroupingRB
Number of Cutting Edges Z2
Product ClassBasic-Line
Shank Toleranceh6
Shank typeHA
Side Rake Angle (°)30
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ECU-Drill-Uni is optimally suited for universal use due to its geometry and coating. Steel, stainless steel and cast iron can be drilled economically and reliably. The ECU-Drill-Uni is available as a coated version for both internal and external coolant supply.

Ulasan Produk

Tidak ada ulasan