317 Pressure Reducing Valve

Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimensions (mm)Length (L) : 290, Height (H1) : 135, Height (H2) : 325
MaterialCast Iron
Maximum Temperature (°C)220
Size (inch)3
Working FluidSteam
Working Temperature (°C)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 317 PR-3AF is a flanged-end, cast iron Pressure Reducing Valve (PRV) designed primarily for steam applications. For the 3-inch (DN80) size, it features a JIS 10K flange connection as standard, though it can also be provided with ANSI 150 LBS or DIN PN16 flanges

Ulasan Produk

Tidak ada ulasan