Apple Pencil USB C

Sebelum PPN:
Rp1.799.900
Spesifikasi
ConnectionBluetooth, USB-C
Diameter (mm)8.9
Length (mm)155 (measured from edge to edge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apple Pencil. Write. Draw. Done.
All the essential features of Apple Pencil. Perfect for taking notes, illustrating, and annotating photos and documents. Attaches magnetically to iPad for fast storage, and charges and pairs with USB-C.

iPad Models :
• iPad Pro 13-inch (M4)
• iPad Pro 11-inch (M4)
• iPad Pro 12.9-inch (3rd, 4th, 5th, and 6th generation)
• iPad Pro 11-inch (1st, 2nd, 3rd, and 4th generation)
• iPad Air 13-inch (M3)
• iPad Air 11-inch (M3)
• iPad Air 13-inch (M2)
• iPad Air 11-inch (M2)
• iPad Air (4th and 5th generation)
• iPad (A16)
• iPad (10th generation)
• iPad mini (A17 Pro)
• iPad mini (6th generation)
Feature
- Easy and Natural
Write, sketch, and draw with pixel-deep precision. Apple Pencil (USB-C) does it all with low latency and tilt sensitivity. Apple Pencil pairs and charges over USB-C and features a flat edge that attaches magnetically.

- Turn iPad Into a Canvas
Draw, sketch, color, take notes, and mark up documents. Use built-in apps like Notes and Freeform, or choose from over a million other apps designed specifically for iPad available in the App Store. And for pros, use the Apple Pencil hover feature on iPad Pro (M4), iPad Air (M2 and M3), and iPad mini (A17 Pro) to preview your strokes before you commit.

Ulasan Produk

Tidak ada ulasan