Flugo Motor Driven Dosing Pump

Sebelum PPN:
Rp13.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MA series metering pump is a volumetric, mechanically operated reciprocating metering pump. It is widely used in industrial and scientific industry such as petrochemical, chemical processing, food, pharmaceutical, paper, light industry, agriculture, water plant environmental protection, etc., and it is responsible for the measurement and addition of various media in the process. Different pump head materials are available to handle different type of fluid. The standard configuration is PVC material, and materials such as 304, 316, PVDF are available too. MA series metering pumps can pump corrosive or non-corrosive liquid without solid particles at the temperature range of -15 ° C ~ 60 ° C and a viscosity range of 0.3 ~ 1000 cps. The rated flowrate of the pump ranges from 10 to 1800 l/h, and the corresponding maximum output pressure is 10 to 1 bar. The flowrate of the pump can be adjusted by adjusting the rotation of the handwheel, and the pump can be adjusted from 0% to 100% regardless of whether the pump is running or not.
Warning
Image on this page only as Representative Image, Please check the specifications of each model for details
Feature
-Leak free design.
-Smooth flowrate adjustment in both operating and non operating condition.
-Specially designed for handling corrosive liquids.
-Varieties of material options, for different applications.
-Controllable flowrate at both working and non-working condition.
-Compact modular design.
-±1% accuracy dosing rate within 10-100% of the nominal flowrate.
-Check valve with double balls designed for easy maintenance.
-Easy parts replacement.
-Multiple layers diaphragm, ensure longer lifespan.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait