Nocchi Submersible Multistage Centrifugal Pump (Pompa Celup Sentrifugal)

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Capacitor (µF)16
DNM (inch)1.1/4
Dimension C (mm)Ø 98
Free Bore (mm)2
Voltage (V)1 to 220 ÷ 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DOMINATOR 4” submersible pumps are suitable for istallation in traditional wells, water deposits, collection tanks, clear watercourses, lakes etc.
Supplied with 20m nylon suspension cord.

• HYDRAULIC SYSTEM RESISTANT TO THE SAND CORROSIVE ACTION.
• INTEGRATED NO-RETURN VALVE
• BUILT-IN CAPACITOR
Feature
Motor

– Dry motor with stainless steel casing cooled by the pumped liquid.
– Level of protection IP 68.– Class F insulation.– Single phase supply with capacitor permanently activated.
– Thermal protection built into the motor winding.
– Completely insulated cable connection chamber.
– Self-lubricating ball bearings.
– Speed of rotation 2850 rpm.
– Suitable for continuous use.

Usage limitations

– Type of liquid: clean water with no suspended solids or abrasive material.
– Maximum liquid temperature 40°C.
– Maximum submersion under the water level 20 m.

Applications

– Pumping of water from traditional wells.
– Domestic tank installations for boosting domestic drinking water systems.
– Small-scale automatic systems for garden irrigation.
– Surface irrigation.

Ulasan Produk

Tidak ada ulasan