Nocchi Clean Water Pump Submersible

Sebelum PPN:
Rp15.999.900
Spesifikasi
BearingSelf-lubricating ball bearings.
Code No.N1031080
Current (A)5.1
Diving Depth (m)7
Free Passage (mm)6
ImpellerStainless steel X5CrNi18-10 (AISI 304)
Insulation classF
Mechanical SealDouble fixed seal in rubber NBR70 with special sand guard V-ring. Lubricated in oil chamber
Motor HousingStainless steel X 8 CrNi 18-10 ( AISI 304 )
Motor Rating P1 (kW)1.2
Motor Rating P2 (kW)0.8
Power Line (m)10, H07RN-F
Pump HousingStainless steel X5 CrNi 1810 (AISI 304)
Rotation Speed (rpm)2850
ShaftStainless steel with ceramic inserts at the points of wear of the seal
Temperature (°C)40 (Liquid max.)
Type Of EnclosureIP 68
Type Of LiquidClear water partially dirty, non-aggressive liquids
Voltage (V)1/N/PE~230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DRENOX series pumps are made completely with stainless steel AISI 304. The motor is cooled by means of a heat exchange chamber that allows the machine to operate for long periods not completely submerged. Elbow fitting hose Ø 32 mm supplied.
Minimum drying level 3 mm for model 80/7, 35 mm for the other models (in manual version).
Automatic version (aut) equipped with float switch.

APPLICATIONS
• Drainage of infiltrated water, lifting of rainwater from grilles or wells, emptying of rooms, tanks and light industrial applications.
• Fountains and water games
• Irrigation
Feature
• Completely in stainless steel
• Double mechanical seal
• Low level pumping (3mm vers. 80/7)
• Moisture sealed cable inlet
• Powerful drainage pump
• Sturdy and resistant

Ulasan Produk

Tidak ada ulasan