BICTOOL Tabletop fully automatic drill sharpening machine Xin

Sebelum PPN:
Rp419.999.900
Spesifikasi
Applicable Dimensions (mm)Drill length: 200 (maximum)
Clearance Angle (°)1~15
Drill Flank ShapePlane (Rake) / Cone (Cone)
HolderER11: Includes 9 collets (DIA2.0 to DIA6.0, 1 each in 0.5mm increments) / ER32: Includes 14 collets (DIA7.0 to DIA20.0, 1 each in 1.0mm increments)
Main Unit Dimensions, Width W x Depth D x Height H (mm)540x640x34
Mass (kg)45
Memory Function160 items
Offset Angle (°)3rd corner: 10-35
Power Consumption (W)300
Power Input (V)AC100/220(50/60Hz)
Range of ApplicationCore pressure: 0-50%
Suitable Drill Diameter (mm)Straight drills: 2.0-13.0 / Lummed drills: 2.0-13.0 / Leading drills: 3.0-12.0 / Flat drills: 3.0-20.0
ThinningX/SX/R Thinning
Tip Angle (°)90/118~140/180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
World's first! Flat drill with automatic sharpening function.
Stable accuracy reduces product defects.
Reduced costs by cutting outsourcing expenses.
This significantly reduces the cost of purchasing drills during the lead time when outsourcing.
With a fully automated system, anyone can ensure consistent polishing quality.
Changing settings is made easier with the use of illustrations.
The built-in naming function makes data management easy.
The built-in light allows you to check the work status.
*This product cannot be delivered to private residences.
*This machine uses a dry grinding method, so if accumulated chips are left unattended, there is a risk of ignition. To prevent ignition and make cleaning of chips easier, please use this machine in conjunction with a dust collector.
*The dust collection hose connection port is Φ70mm.
Feature
Specification
Gash: G (for flat drills)

Ulasan Produk

Tidak ada ulasan