WURTH Zebra ratchet handle

Sebelum PPN:
Rp1.399.900
Spesifikasi
Diameter (mm)(Ratchet) 30
Dimensions (inch)(Bit) 3/8
Handle Diameter D1 (mm)16
Handle Length (mm)82
Head Thickness (mm)19
Length (mm)175
StandardDIN 3122,ISO 3315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy switching between clockwise and counterclockwise rotation; chamfered square socket wrench insert for easy removal; generous hand clearance; offset ratchet body with 72 fine teeth rotating disc, 5° rotation angle.
* We do not take any responsibility for repeated use and specific usage results resulting from storage or processing conditions.
* Except for matters where the advice and information provided is due to a predetermined scope of business or contract obligations or is done maliciously, we are not responsible for the provision of technical information or other measures implemented as free customer service. Suppose that you do not have.
* Products will be delivered with stable quality. Product specifications may be changed or improved without prior notice.
Feature
Specification
Chrome plated, 2-component handle, small, thin head

Ulasan Produk

Tidak ada ulasan