stax tools Uncle Sam Drilling Machine

Sebelum PPN:
Rp15.999.900
Spesifikasi
Base Dimensions (mm)300x420
Chucking Size (mm)0.8~16
Dimensions (mm)[Table top to chuck tip (maximum)] 330, [Base top to chuck tip] 490, [Spindle vertical movement] 80
Drilling Thickness (mm)16
Jaw Depth (mm)150
Mass (kg)40
Rotational Speed (minute -1[rpm])500-2700 (stepless speed change)
Spindle TaperMT-2
Table Dimensions (mm)241x241
Table Tilt Angle (°)0~45
Voltage (V)100(50/60Hz)550W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The operation panel has a digital rotation display, and various switches are compactly arranged. With a depth stopper, it is convenient for repeatedly drilling holes of the same depth.
The table is equipped with a support roller and can be used in either the left or right front direction. Since it has a light, it illuminates the work area with a maximum brightness of 40W.
With laser aiming function that enables accurate work. Rotation speed is possible steplessly just by turning the lever (about 500-2700 rpm)

Ulasan Produk

Tidak ada ulasan