KOTO Ultra-thin box wrench

Sebelum PPN:
Rp1.299.900
Spesifikasi
Maximum Tightening Torque (N m)165
Offset Angle (°)15
Overall Length (mm)319
Tip Thickness (mm)(both ends)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in areas such as engines, differentials, and transmissions where it is difficult to work due to the thickness of the wrench.
The wrench body is the same size, ``6-point that is difficult to lick'' and ``12-point that can be turned quickly.'' The thickness is 5mm. The angle will be 15°.

Ulasan Produk

Tidak ada ulasan