Leutor (NIHON SEIMITSU KIKAI KOSAKU) Ultrasonic polishing equipment

Sebelum PPN:
Rp60.999.900
Spesifikasi
Cable Length (m)1,5
Component PartGS-H26+LSC-45
Grain Size AdjustmentFrequency / automatic tracking, output / continuously variable
Included AccessoriesTool holder Q8811, whetstone holder Q8831/Q8833 ceramic stick whetstone, diamond flat file 2 types, electroplated diamond file #200 x 3 types
Oscillation Frequency (kHz)18~26
Output Power (W)45
Power Consumption (W)60
Power Input (V)AC90~240 50/60Hz
Suitable ToolM6x0.75
VibratorPZT electrostrictive oscillator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polishing finish of various dies such as plastic die casting press, coin making, and glass.
Polishing of non-ferrous metals, ceramics, cemented carbide, precious metals and deburring of metals.
Peeling and cutting of film (resist, etc.) such as printed circuit boards and copper foil.

Ulasan Produk

Tidak ada ulasan