RS PRO Tweezers, Ceramic, Round

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro All Ceramic Tweezers. RS Pro All Ceramic Tweezers are made from zirconia, combining strength and flexibility.
The surface is hard and has excellent abrasion resistance.
It also has excellent thermal properties, high temperature stability and extremely high corrosion resistance.
Ideal for use in cleanroom, chemical, semiconductor and electronics manufacturing environments.
Key applications include analytical chemistry, biotechnology and nanotechnology.
Features and Benefits. Excellent thermal properties. Wear resistance. High temperature stability. Extremely corrosion resistant. Application Information. Suitable for handling EOS/ESD sensitive components.
Examples include handling components in thermal, chemical, and soldering applications.
Feature
Specification
Model Number = 8501
Material = Ceramic Overall Length = 125 mm
Point Type = Round

Ulasan Produk

Tidak ada ulasan