RS PRO Tweezers, Bamboo

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Bamboo Anti-Static Tweezers. From RS Pro, these ultra-fine tweezers are made from bamboo.
You can adjust the shape of the tip by scraping or polishing it with fine sandpaper.
Features and Benefits. Material: Bamboo. Anti-magnetic. Anti-static. Non-conductive. Non-damaging. Medium corrosion resistance. Tip: Extra fine. Dimensions (W x H x L): 40 x 10 x 172 mm
Feature
Specification
Model Number = 36-530-005
Material: Bamboo Overall length: 172 mm
Tip size = Fine Antimagnetic = Yes

Ulasan Produk

Tidak ada ulasan