White Electric Tube bender

Sebelum PPN:
Rp489.900
Spesifikasi
Bending Angle (°)0~90
Bending Radius (mm)24
Compatible piping1/4\"(6.35).5/16\"(7.9375).3/8\"(9.53)
Overall Length (mm)190
Typeinch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool allows for smooth bending of tubes without crushing them.
With an angle gauge, you can work while checking the precise bending angle.
It is lightweight and easy to carry, making it suitable for on-site work.
It is widely used in piping and machinery maintenance, among other applications.
* Do not use for any purpose other than its intended purpose.

Ulasan Produk

Tidak ada ulasan