Aida Tsubaki Model Hybrid Chuck for Impact Wrenches

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimensions (mm)80x42.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 12.7mm drill chuck for impact wrenches. It's the industry's first drill chuck designed to a wrench standard. Its precision jaws and robust body ensure high-precision work. It rotates straight and without wobble. The hybrid type (PHC-13) allows for drill attachment and removal without the need for a chuck key. It can accommodate drills up to 13mm. The high-precision jaw shape securely holds the drill.
For use with 12.7mm impact wrench drill chucks.
*We do not deliver to private residences (detached houses or apartment buildings). *Do not use for purposes other than intended. *If cracks appear, stop using immediately. *Products may be changed without notice. *Returns are not accepted after opening due to customer reasons.

Ulasan Produk

Tidak ada ulasan