MATATAKITOYO Torque Wrench NTP Series

Sebelum PPN:
Rp1.299.900 - Rp2.299.900
Spesifikasi
Accuracy (%)±4
Head ShapeRatchet shape
Load DirectionRight
Main applicationVehicle maintenance and various machines
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypePreset type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable type standard Easy-to-grip resin grip adopted.
Uses a one-action lock that is not bothersome when setting the torque value.
(Just turn ON / OFF before and after setting) For forward rotation only.
Since the measured value can be set arbitrarily, it corresponds to various torque values.
Feature
Specification
With inspection data and plastic case

Ulasan Produk

Tidak ada ulasan