White Electric Torque screwdriver, free-spinning type, preset type

Sebelum PPN:
Rp2.499.900 - Rp2.699.900
Spesifikasi
Hex Hole Size Across Flats (mm)6,35
Load DirectionLeft and right
Mass (g)280
Overall Length (mm)156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It automatically slips when the set torque is reached, preventing overtightening.
The torque setting value can be checked on a scale, making the setting process easier.
It is suitable for tasks requiring constant torque control, such as electrical and electronic equipment manufacturing, precision instrumentation, and machine assembly.

Ulasan Produk

Tidak ada ulasan