MATATAKITOYO Torque screwdriver

Sebelum PPN:
Rp1.999.900
Spesifikasi
Accuracy (%)±4
Included AccessoriesDedicated plastic case with sliding T handle
Load DirectionRight
Main applicationGeneral tightening work
Mass (g)280
Minimum Scale (N m)0,1
Overall Length (mm)158
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm[inch])6.35[1/4]
TypePreset type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a wind scale that is easy to see when setting torque values. Uses an easy-to-grip resin grip. Forward rotation only. With sliding T-handle.
Feature
Specification
With inspection data, adjustable type

Ulasan Produk

Tidak ada ulasan