KOTO Thin wrench 13mm straight

Sebelum PPN:
Rp1.199.900
Spesifikasi
Overall Length (mm)235
Wrench Size (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight type with no angle, the "13mm" size, has been added to the thin wrench series.
The plug-in part is a combination of the same-sized "hexagonal" and "12-sided" parts, so you can use either the "hexagonal part that is difficult to strip" or the "12-sided part that can be turned quickly", making it versatile for use in tight spaces where it is difficult to work.
The thickness of the 6-sided and 12-sided plug-ins is extremely thin at 4.5mm.

Ulasan Produk

Tidak ada ulasan