KIRA CORPORATION Tabletop type tapping machine

Sebelum PPN:
Rp73.999.900
Spesifikasi
Base Dimensions (mm)(Left and right x front and back) 210 x 362
Column Diameter (mm)60
Electric Motor (kW)0,25
Mass (kg)45
Maximum Length (mm)(Spindle and base) 389, (Spindle and table) 295
Maximum Width (mm)(Vertical movement of table) 250, (Vertical movement of spindle) 40
Overall Height (mm)809
Pole of Motor4P (open)
Rotational Speed (minute -1[rpm])(50Hz) Cutting: 480/850 . Return: 580/1050, (60Hz) Cutting: 580/1050 . (Return) 700/1250
Swing254
Table Dimensions (mm)196
Table TypeSquare
TaperJT1
Tapping Capacity(S45C)M2~5,(FC200)2~6
TypeDesktop, manual, tapping drilling machine
V Belt Type-Length x NumberKx57,Ax24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For tapping only
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan