KIRA CORPORATION Tabletop type general-purpose drill press (for drilling only)

Sebelum PPN:
Rp78.999.900
Spesifikasi
Base Dimensions (mm)(Left and right x front and back) 268 x 464
Column Diameter (mm)80
Drilling Capacity (mm)(S45C)DIA3~11,(FC200)DIA3~13
Electric Motor (kW)0,25
Machine Spindle TaperJT6
Mass (kg)72
Maximum Width (mm)(Table vertical movement) 410, (Main axis vertical movement) 80
Overall Height (mm)1031
Pole of Motor4P (open)
Rotational Speed (minute -1[rpm])(50Hz)415/750/1330/2300,(60Hz)500/900/1600/2800
Swing330
TypeDesktop, manual, general purpose drilling machine
V Belt Type-Length x NumberAx39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling only
*We do not deliver to private homes (detached houses or apartment buildings). *Drill chuck is not included.

Ulasan Produk

Tidak ada ulasan