KIRA CORPORATION Tabletop type general-purpose drill press (for drilling only)

Sebelum PPN:
Rp129.999.900 - Rp139.999.900
Spesifikasi
Base Dimensions (mm)(Left and right x front and back) 340 x 600
Column Diameter (mm)100
Drilling Capacity (mm)(S45C)DIA4~19,(FC200)DIA4~23
Electric Motor (kW)0,75
Mass (kg)130
Maximum Width (mm)(Vertical movement of table) 425, (Vertical movement of spindle) 120
Overall Height (mm)1279
Pole of Motor4P (fully closed)
Power Input (V)Three-phase 200
Swing420
TaperMT2 (MT3 powerful type)
TypeDesktop, manual, general purpose drilling machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling only
*We do not deliver to private homes (detached houses or apartment buildings). *Drill chuck is not included.

Ulasan Produk

Tidak ada ulasan