KIRA CORPORATION Tabletop tapping machine (also used for drilling)

Sebelum PPN:
Rp219.999.900 - Rp229.999.900
Spesifikasi
Base Dimensions (mm)(Left and right x front and back) 340 x 600
Column Diameter (mm)100
Drilling Capacity (mm)(S45C)4~20,(FC200)4~25
Electric Motor (kW)0,75
Mass (kg)165
Maximum Width (mm)(Vertical movement of table) 425, (Vertical movement of spindle) Tapping: 115 . Drilling: 120
Motor Voltage (V)Three-phase 200
Overall Height (mm)1324
Pole of Motor4P (fully closed)
Power Input (V)Three-phase 200
Rotational Speed (minute -1[rpm])Low speed: (50Hz) 90/140/225/375 (60Hz) 106/170/270/450, High speed: (50Hz) 295/475/760/1280 (60Hz) 355/570/920/1540
Swing420
TaperMT3
Tapping Capacity(S45C)M6~16,(FC200)M6~20
TypeDesktop, manual, tapping drilling machine (also used for drilling)
V Belt Type-Length x NumberAx40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*We do not deliver to private homes (detached houses or apartment buildings). *Drill chuck is not included.

Ulasan Produk

Tidak ada ulasan